NMR sample tubes, 5 mm, with accuracy classes, DURAN®
178 mm, 70 µm, 300 MHz
Catalog # 212-1680
Supplier: DWK Life Sciences
NMR sample tubes, 5 mm, with accuracy classes, DURAN®
Catalog # 212-1680
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
DURAN®, borosilicate glass 3.3, clear.
- Storage and transport of measurement solutions
- Designed for use in low to most mid field NMR spectrometers
- Close tolerances and accuracy, especially to their straightness, wall thickness and wall thickness distribution
DURAN® NMR tubes are available, according to requirement, in three accuracy classes. The correct tube can be selected depending on resonant frequency. These tubes are noteworthy for their close tolerances and accuracy, especially to their straightness, wall thickness and wall thickness distribution. Consequently, quick and accurate test results are achievable.
With printed retrace code (batch identification).
Specifications
- Camber:70 µm
- Frequency:300 MHz
- Length:178 mm
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



