Desiccator lids, with socket
Desicator lid, Hxø: 118x250 mm, With socket, Novus, 250 DN, 109 mm, 320 mm
Catalog # BRND65743
Supplier: Brand
Jump to:
Product Details & Documents
Dessicator lids with socket 24/29, made of borosilicate glass 3.3.
Specifications
- Ext.Ø:320 mm
- Nominal size:250 DN
- Type:With socket, Novus
- Description:Desicator lid, Hxø: 118x250 mm
- Height:109 mm
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



