Desiccator lids, with socket
Desicator lid, Hxø: 84x215 mm, With socket, Novus, 150 DN, 85 mm, 215 mm
Catalog # BRND65731
Supplier: Brand
Jump to:
Product Details & Documents
Dessicator lids with socket 24/29, made of borosilicate glass 3.3.
Specifications
- Ext.Ø:215 mm
- Nominal size:150 DN
- Type:With socket, Novus
- Description:Desicator lid, Hxø: 84x215 mm
- Height:85 mm
- Seq:01



