Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

J.T.Baker®, SPE Glass Column Processors

SPE-24G column processor
Catalog # 7208-00
Supplier:   Avantor
J.T.Baker®, SPE Glass Column Processors
Catalog # 7208-00
Supplier:  Avantor
J.T.Baker®, SPE Glass Column Processors
J.T.Baker®, SPE Glass Column Processors

SPE-24G column processor

Price
SFr. 3’490.00
Log in for availability
1 * 1 ST
Product Details & Documents

These glass column processors are specially designed glass vacuum chambers that allow multiple samples to be run simultaneously. The glass chamber allows unobstructed viewing of samples at all times.

  • Run multiple samples simultaneously
  • Unobstructed viewing of samples
  • Specially-designed, glass vacuum chambers

The SPE-12G processor allows up to 12 samples to be run simultaneously and includes 12 Luer-type fittings, 12 individual flow control stopcocks, 12 polypropylene collection needles, a vacuum gauge/controller, and a rack set that accommodates a variety of glassware.

The SPE-24G processor allows up to 24 samples to be processed in 20 to 30 minutes and includes 24 Luer-type fittings, 24 individual flow control stopcocks, 24 polypropylene collection needles, a vacuum gauge/controller, and a rack set that accommodates a variety of glassware.

 : Both units are supplied with a vacuum manifold, a sample collection rack with three support posts, four adjustable height shelves with support clips, and an instruction manual.

 

Specifications
  • Description:
    SPE-24G column processor
  • Seq:
    02
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Luer connector, male, PP
    Luer connector, male, PP
    2121-20
    Log in for availability
    1 * 12 ST - SFr. 200.00

Product Information

  • Catalog #
    Availability
    Price
  • Luer connector, female, PP
    Luer connector, female, PP
    2120-02
    Log in for availability
    1 * 12 ST - SFr. 116.00

Product Information

  • Catalog #
    Availability
    Price
  • Needles, stainless steel
    Needles, stainless steel
    7292-00
    Log in for availability
    1 * 1 Un. - SFr. 464.00

Product Information

  • Catalog #
    Availability
    Price
  • Glass vacuum chamber, for SPE-24G column processor
    Glass vacuum chamber, for SPE-24G column processor
    7423-00
    Log in for availability
    1 * 1 ST - SFr. 491.00

Product Information

  • Catalog #
    Availability
    Price
  • Gasket seals, neoprene, for SPE-24G column processor
    Gasket seals, neoprene, for SPE-24G column processor
    7435-00
    Log in for availability
    1 * 1 ST - SFr. 84.30

Product Information

  • Catalog #
    Availability
    Price
  • Needles, PP
    Needles, PP
    7436-00
    Log in for availability
    1 * 12 ST - SFr. 123.00

Product Information

  • Catalog #
    Availability
    Price
  • Vacuum gauge/controller assembly
    Vacuum gauge/controller assembly
    7437-00
    Log in for availability
    1 * 1 ST - SFr. 398.00

Product Information

  • Catalog #
    Availability
    Price
  • Luer stopcocks, stainless steel
    Luer stopcocks, stainless steel
    4505.
    Log in for availability
    1 * 12 ST - SFr. 625.00

Product Information

  • Catalog #
    Availability
    Price
  • Stopcocks, PP
    Stopcocks, PP
    7166-00
    Log in for availability
    1 * 12 ST - SFr. 129.00

Product Information

  • Catalog #
    Availability
    Price
  • Luer stopcocks, PTFE
    Luer stopcocks, PTFE
    7514-00
    Log in for availability
    1 * 12 ST - SFr. 699.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.