Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Transfer pipettes

Ungraduated, 10,0 ml, 56 µl, 170 mm, -, Bulk
Catalog # 612-1774
Supplier:   RATIOLAB
Transfer pipettes
Catalog # 612-1774
Supplier:  RATIOLAB
Transfer pipettes
Transfer pipettes

Ungraduated, 10,0 ml, 56 µl, 170 mm, -, Bulk

Price
SFr. 38.50
Log in for availability
1 * 200 ST
Product Details & Documents

PE, disposable.

  • Soft, elastic bulb
  • Unbreakable, reduced risk of injury compared to glass
  • Inert to biological fluids and most acids
  • Graduated pipettes with clearly visible embossed graduations
  • Sterile pipettes are gas-sterilised and individually packed
  • Suitable for food contact
Specifications
  • Packed:
    Bulk
  • Sterile:
    -
  • Capacity:
    10,0 ml
  • Description:
    Ungraduated
  • Length:
    170 mm
  • Seq:
    20
  • Drop vol.:
    56 µl