Transfer pipettes
Graduated, 2,0 ml, 45 µl, 155 mm, -, Bulk
612-1744
: RATIOLAB
PE, disposable.
- Soft, elastic bulb
- Unbreakable, reduced risk of injury compared to glass
- Inert to biological fluids and most acids
- Graduated pipettes with clearly visible embossed graduations
- Sterile pipettes are gas-sterilised and individually packed
- Suitable for food contact
- Packed:Bulk
- Sterile:-
- Capacity:2,0 ml
- Description:Graduated
- Length:155 mm
- Seq:11
- Drop vol.:45 µl



