Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Tissue grinders

Glass vessel only, 15 ml, 155 mm
Catalog # 432-1215
Supplier:   DELTALAB
Tissue grinders
Catalog # 432-1215
Supplier:  DELTALAB
Tissue grinders

Glass vessel only, 15 ml, 155 mm

Price
SFr. 215.00
Log in for availability
1 * 1 ST
Product Details & Documents

Clearance between Glass vessel and appropriately sized plunger is approximately 200 µm.

Specifications
  • Capacity:
    15 ml
  • Description:
    Glass vessel only
  • Seq:
    04
  • Total length:
    155 mm