Tissue grinders
Glass vessel only, 10 ml, 150 mm
Catalog # 432-1210
Supplier: DELTALAB
Jump to:
Product Details & Documents
Clearance between Glass vessel and appropriately sized plunger is approximately 200 µm.
Specifications
- Capacity:10 ml
- Description:Glass vessel only
- Seq:03
- Total length:150 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



