Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Sample Cups for Analysers

Sample Cups for Analysers

For Boehringer ES 300® and ES 600® systems, 2,5 ml, 40 mm, 11 mm
Catalog # 391-5631
Supplier:   KARTELL
Sample Cups for Analysers
Catalog # 391-5631
Supplier:  KARTELL
Sample Cups for Analysers
Sample Cups for Analysers

For Boehringer ES 300® and ES 600® systems, 2,5 ml, 40 mm, 11 mm

Price
SFr. 27.90
Log in for availability
1 * 500 ST
Product Details & Documents

PS, transparent.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Ext.Ø:
    11 mm
  • Capacity:
    2,5 ml
  • Description:
    For Boehringer ES 300® and ES 600® systems
  • Height:
    40 mm
  • Seq:
    07
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.