Squared bossheads
Aluminium alloy, 12 - 13 × 12 - 13 mm
Catalog # 241-3172
Supplier: BOCHEM
Jump to:
Product Details & Documents
Squared bossheads with hexagon socket screws.
- Made from 18/10 stainless steel or aluminium (laboral)
- Angle: 90°
Specifications
- Material:Aluminium alloy
- Seq:02
- For rod Ø:12 - 13 × 12 - 13 mm



