Forceps, ceramic
Pointed, curved, smooth tips, White, 125 mm
Codice catalogo 232-1634
Nome del fornitore: RSG
Vai a
Product Details & Documents
These ceramic forceps are available with blunt tips (1 mm width) or with pointed tips.
Specifiche
- Type:Pointed, curved, smooth tips
- Colour:White
- Length:125 mm



