Spatulas, disposable
Double spatula, with corrugated surface, 145 mm, 14 mm, White
Catalog # 231-1120
Supplier: SEMADENI
Jump to:
Product Details & Documents
PS, white. These disposable spatulas are ideal for handling creams, paints or other viscous media.
- Durable, slightly elastic
- Available in different sizes and designs
Specifications
- Colour:White
- Description:Double spatula, with corrugated surface
- Length:145 mm
- Seq:05
- Blade width:14 mm



