Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Trays, multipurpose, PP

Trays, multipurpose, PP

White, PP, 310×370×75 mm
Catalog # 215-0272
Supplier:   SEMADENI
Trays, multipurpose, PP
Catalog # 215-0272
Supplier:  SEMADENI
Trays, multipurpose, PP
Trays, multipurpose, PP

White, PP, 310×370×75 mm

Price
25.60 SFr.
Log in for availability
1 * 1 ST
Product Details & Documents

Made of PP, white.

  • Stable, durable, unbreakable
  • Temperature resistant from −20 to +130 °C
  • Smooth surfaces for easy cleaning

Multipurpose trays. Suitable for use as a tray for aggressive substances, sterilisation and photographic development.

Documents

Specifications
  • Colour:
    White
  • Material:
    PP
  • Seq:
    03
  • W×D×H:
    310×370×75 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.