Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Tanks, rectangular, GFK

100 L, 600×400×450 mm
  215-0268
 :   SEMADENI
Tanks, rectangular, GFK
  215-0268
 :  SEMADENI
Tanks, rectangular, GFK

100 L, 600×400×450 mm

 
SFr. 534.00
   
1 * 1 ST
 

These tanks can be used for a long time at temperatures of +50 °C.

  • Particularly solid, without welding
  • Rounded corners with smooth surface
  • Reinforced top edge of 20 to 80 mm wide
  • Excellent resistance to chemicals

These tanks have casters mounted on reinforcements, non-projecting on the inside. The bottom remains flat and waterproof. Tanks can be equipped with drain taps and connecting hoses.

Colour: Grey

 
  • Capacity:
    100 L
  • Seq:
    02
  • W×D×H:
    600×400×450 mm