Tanks, rectangular, GFK
60 L, 700×400×250 mm
Catalog # 213-7261
Supplier: SEMADENI
Jump to:
Product Details & Documents
These tanks can be used for a long time at temperatures of +50 °C.
- Particularly solid, without welding
- Rounded corners with smooth surface
- Reinforced top edge of 20 to 80 mm wide
- Excellent resistance to chemicals
These tanks have casters mounted on reinforcements, non-projecting on the inside. The bottom remains flat and waterproof. Tanks can be equipped with drain taps and connecting hoses.
Colour: Grey
Specifications
- Capacity:60 L
- Seq:01
- W×D×H:700×400×250 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



