Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Test tubes without rim

Test tubes without rim

75 mm, 12 mm, 1 mm
  212-1704
Test tubes without rim
  212-1704
Test tubes without rim
Test tubes without rim

75 mm, 12 mm, 1 mm

 
SFr. 22.70
   
1 * 200 ST
 

AR-Glas® (soda-lime glass).

  • Heavy wall (212-1700 suitable as Durham-Tube)
  • Good chemical and physical properties
  • Can also be used as disposable test tubes

Documents

 
  • Ext.Ø:
    12 mm
  • Wall thickness:
    1 mm
  • Length:
    75 mm
  • Seq:
    6
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.