Solid phase extraction cartridges, Bond Elut™ SI
Straight barrel cartridge, Silica, 60 Å, 40 µm, 1 ml, 100 mg
Catalog # 551-0306
Supplier: VARIAN
Jump to:
Product Details & Documents
Native silica is generally regarded as the most polar SPE sorbent available. Bond Elut™ SI is particularly effective at separating compounds with a very similar structure. Applying the analytes in a non-polar solvent, then increasing the solvent polarity by increasing the concentration of a polar modifier, such as THF or ethyl acetate, delivers effective separations.
- Highly polar phase retains polar molecules from non-polar matrices
- High purity silica
- Separate compounds with very similar structures
Specifications
- Particle Size:40 µm
- Pore size:60 Å
- Capacity:1 ml
- Description:Straight barrel cartridge
- Seq:06
- Bed weight:100 mg
- Phase:Silica
- Cat. No.:551-0306
- Endcapped:No
- Surface area:600 m²/g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



