Volumetric flasks, class B, PP
1000 ml, GL32, 310 mm, 0,80 ± ml
Catalog # VITL676891
Supplier: VITLAB
Jump to:
Product Details & Documents
PP, highly transparent, with PP screw cap.
- With ring mark individually calibrated to ‘In’
- Thermal stress up to 60 °C does not permanently exceed the tolerance limits
- To preserve markings, cleaning at no higher than 60 °C is recommended
Class B tolerances according to DIN EN ISO 1042
Specifications
- Thread:GL32
- Capacity:1000 ml
- Height:310 mm
- Seq:07
- Tolerance:0,80 ± ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



