Beakers, low form
5000 ml, 247 mm, 203 mm, 500 ml
Catalog # 213-1770
Supplier: VITLAB
Jump to:
Product Details & Documents
PMP (TPX), crystal clear.
- Good chemical resistance
- Heat resistant up to +150 °C (up to +170 °C for short periods)
- For autoclaving, we recommend the design with raised graduations
- To preserve markings, cleaning at no higher than 60 °C is recommended
Ideal for general laboratory use. With spout and easy to read red graduations.
ISO 7056 - 10 ml/150 ml/400 ml/600 ml/3000 ml in addition to ISO 7056
: ISO 7056 - 10 ml/150 ml/400 ml/600 ml/3000 ml in addition to ISO 7056.
Specifications
- Ext.Ø:203 mm
- Graduation Interval:500 ml
- Capacity:5000 ml
- Height:247 mm
- Seq:13



