Beakers, low form
150 ml, 80 mm, 66 mm, 20 ml
Catalog # 213-1709
Supplier: VITLAB
Jump to:
Product Details & Documents
PP, highly transparent.
- Good chemical resistance
- Resistant to heat up to 121 °C (for 20 minutes), prolonged use 100 °C
- Smooth surfaces for easy, fast cleaning
Ideal for general laboratory use. With spout and exceptionally easy-to-read embossed blue graduations.
Food-safe products acc. to EC Directive No. 10/2011.
Certifications: ISO 7056 - 10 ml/150 ml/400 ml/600 ml/3000 ml in addition to ISO 7056)
Specifications
- Ext.Ø:66 mm
- Graduation Interval:20 ml
- Capacity:150 ml
- Height:80 mm



