Dishes
8 l, 160 mm, 350 mm
Catalog # 216-1246
Supplier: RSG
Jump to:
Product Details & Documents
Stainless steel, ¹⁸/₁₀.
- With folded edge; fast, easy cleaning
- Polished electrolytically, anti-magnetic
- Good chemical resistance, very good thermal resistance
Round multipurpose dishes for a wide range of uses.
Ordering information: Each dish set (Cat. No. 216-1249) comprises one of each 1, 2 and 3 litre dishes.
Specifications
- Ext.Ø:350 mm
- Capacity:8 l
- Height:160 mm
- Seq:08
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



