Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Dishes

Dishes

6 l, 135 mm, 320 mm
Catalog # 216-1245
Supplier:   RSG
Dishes
Catalog # 216-1245
Supplier:  RSG
Dishes
Dishes

6 l, 135 mm, 320 mm

Price
SFr. 86.50
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel, ¹⁸/₁₀.

  • With folded edge; fast, easy cleaning
  • Polished electrolytically, anti-magnetic
  • Good chemical resistance, very good thermal resistance

Round multipurpose dishes for a wide range of uses.

Ordering information: Each dish set (Cat. No. 216-1249) comprises one of each 1, 2 and 3 litre dishes.

Specifications
  • Ext.Ø:
    320 mm
  • Capacity:
    6 l
  • Height:
    135 mm
  • Seq:
    07
Consigli

I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".

Altrimenti riceverai suggerimenti generici..