VWR® Bossheads
Laboral aluminium alloy, 16×16 mm, <25*** Nm
Catalog # 241-0131
Supplier: VWR Collection
Jump to:
Product Details & Documents
For assembling 8, 12, 13, 16 and 21 mm diameter rods.
- Light, robust design
- Bossheads open out completely enabling them to be secured instantly at the required position on any rod
- Lock into place with a Labomeca® Allen key (optional, 241-0053)
* When 8 mm boss is locked onto the duralumin rod it cannot be moved by a rotational force less than 3 nm.
** When 8 to 12 mm boss is locked onto the duralumin rod it cannot be moved by a rotational force less than 6 nm.
*** When 16 mm boss is locked onto the duralumin rod it cannot be moved by a rotational force less than 25 nm.
Documents
VWRF08600.427_TDS_EN
Datasheet
Specifications
- For:<25*** Nm
- Material:Laboral aluminium alloy
- For rod Ø:16×16 mm



