Qualitative filter papers, folded
106, 100 mm
Catalog # PRATJ010106
Supplier: PRAT DUMAS
Jump to:
Product Details & Documents
Superior vellum paper, tight texture quality, for qualitative analysis. Recommended for use in research and analysis laboratories, university hospitals, food, pharmaceutical and chemical industries. For use in conical 60° funnels.
Average burst strength: 2 kg
Specifications
- Grade:106
- Size:100 mm
- Thickness:170 µm
- Cat. No.:PRATJ010106
- Particle retention:7 - 10 µm
- Weight:65 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



