Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Qualitative filter papers, folded

Qualitative filter papers, folded

107, 400 mm
Catalog # 512-0294
Supplier:   PRAT DUMAS
Qualitative filter papers, folded
Catalog # 512-0294
Supplier:  PRAT DUMAS
Qualitative filter papers, folded
Qualitative filter papers, folded

107, 400 mm

Price
SFr. 195.00
Log in for availability
1 * 100 ST
Product Details & Documents

Superior vellum paper, tight texture quality, for qualitative analysis. Recommended for use in research and analysis laboratories, university hospitals, food, pharmaceutical and chemical industries. For use in conical 60° funnels.

Average burst strength: 2 kg

Specifications
  • Grade:
    107
  • Size:
    400 mm
  • Thickness:
    190 µm
  • Cat. No.:
    512-0294
  • Particle retention:
    4 - 7 µm
  • Weight:
    74 g/m²
Consigli

I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".

Altrimenti riceverai suggerimenti generici..