Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Pasteur pipettes, VOLAC®

Pasteur pipettes, VOLAC®

6,8 - 7,1 mm, 150 mm, -, Bulk
Catalog # 612-0993
Supplier:   Poulten & Graf
Pasteur pipettes, VOLAC®
Catalog # 612-0993
Supplier:  Poulten & Graf
Pasteur pipettes, VOLAC®
Pasteur pipettes, VOLAC®

6,8 - 7,1 mm, 150 mm, -, Bulk

Price
SFr. 301.00
Log in for availability
1 * 1.000 ST
Product Details & Documents

Glass, graduated, plain or pre-plugged, sterile or non sterile.

  • Precision pipettes with a heavy wall thickness to provide the best quality product allied with greater strength to give lower breakages during transit, and whilst in use or, when fitting PVC teats
  • Standard pipettes with top body, outer diameter 6,8 to 7,1 mm, wall thickness 0,50 to 0,53 mm and jet outer diameter 1,50 ±0,2 mm
Specifications
  • Ext.Ø:
    6,8 - 7,1 mm
  • Packed:
    Bulk
  • Sterile:
    -
  • Length:
    150 mm
  • Seq:
    01
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Pipette teat, PVC, 1,5 ml
    Pipette teat, PVC, 1,5 ml
    POULD813
    Log in for availability
    1 * 100 ST - SFr. 89.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.