Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Sodium spoons

Sodium spoons

Sodium spoon, single, 16 g, 180 mm
Catalog # 231-1271
Supplier:   USBECK Laborgeräte
Sodium spoons
Catalog # 231-1271
Sodium spoons
Sodium spoons

Sodium spoon, single, 16 g, 180 mm

Price
SFr. 13.60
Log in for availability
1 * 1 ST
Product Details & Documents

Copper basket.

  • With ergonomic handle
  • Single or double
  • Basket Ø 25 mm
Specifications
  • Description:
    Sodium spoon, single, 16 g
  • Length:
    180 mm