Cryogenic vials, Cryovial®
2,00 ml, Round bottom, 12,5×47 mm, Yes
479-0080
PP vial and closure. Designed for the storage of biological material, human or animal cells, at temperatures as low as −196 °C (but should be used only in the gas phase of liquid nitrogen).
- Certified RNase-, DNase-, pyrogen- and DNA-free
- With graduations and marking area
Round bottom vials can be centrifuged up to 17000×g
Round bottom vials can be centrifuged up to 17 000 ×g
- Cap included:Yes
- Ø×H:12,5×47 mm
- Capacity:2,00 ml
- Seq:19
- Base:Round bottom



