On-column syringes
General on-column syringe, stainless steel needle, 0,5 µl, 70 mm, 0,47 mm, 0.5BR-OC-7/0.47
SGEA000376
On-column syringes are suitable for general purpose applications.
When selecting an on-column syringe, the needle outside diameter (OD) must be smaller than the inside diameter (ID) of the capillary column it will be used with.
- Ext.Ø:0,47 mm
- Type:0.5BR-OC-7/0.47
- Volume:0,5 µl
- Description:General on-column syringe, stainless steel needle
- Length:70 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



