Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Ostwald viscometers

Ostwald viscometers

>0,3 mm²/s, 0,004 K, 220 mm, 0,30 mm, 3 ml
Catalog # SCOI285404006
Supplier:   SI Analytics
Ostwald viscometers
Catalog # SCOI285404006
Supplier:  SI Analytics
Ostwald viscometers
Ostwald viscometers

>0,3 mm²/s, 0,004 K, 220 mm, 0,30 mm, 3 ml

Price
SFr. 295.00
Log in for availability
1 * 1 ST
Product Details & Documents

Ostwald viscometers suitable for measurements of transparent liquids manual measurements, foaming liquids and liquid mixture with highly volatile components.

Specifications
  • Range:
    >0,3 mm²/s
  • Volume:
    3 ml
  • Length:
    220 mm
  • Constant:
    0,004 K
  • Ø int.:
    0,30 mm