Nalgene™ Screw Caps
Replacement closure, 38-430 mm, Natural, PP
Supplier: Thermo Fisher Scientific
Nalgene™ Screw Caps
Catalog # NALG71-2160-0384
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
PP, coloured.
- Very good chemical resistance
- Heat resistant up to 135 °C
- Autoclavable
Screw caps without inserts for Nalgene® narrow and wide mouth bottles, as well as Erlenmeyer flasks with thread.
Specifications
- Cap Size:38-430 mm
- Colour:Natural
- Description:Replacement closure
- Material:PP
- Seq:43
- Cat. No.:NALG71-2160-0384
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



