Beta radiation shields, Nalgene®
457×305×610 mm, Angled
Catalog # 113-2804
Supplier: Thermo Fisher Scientific
Beta radiation shields, Nalgene®
Catalog # 113-2804
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Acrylic, transparent, thickness: 9 mm.
- The deep base (305 mm) provides a large flat work surface and minimises the risk of 'hot spots' on the lab bench
- Designed to protect the lab worker when handling beta emitting isotopes
Meets OSHA Standard 29 CFR Part 1910, 1030
Certifications: Meets OSHA Standard 29 CFR Part 1910, 1030
Specifications
- Form:Angled
- W×D×H:457×305×610 mm
- Cat. No.:113-2804
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact
Consigli
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



