Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Nalgene™ Staining Boxes

Staining boxes, PMP, 500 ml, 127×127×508 mm
  216-8271
   Low Manufacturing Impact
Nalgene™ Staining Boxes
  216-8271
   Low Manufacturing Impact
Nalgene™ Staining Boxes
Nalgene™ Staining Boxes

Staining boxes, PMP, 500 ml, 127×127×508 mm

 
SFr. 102.00
   
1 * 2 ST
 

Stain, fix and handle fragile electrophoresis gels and membranes with less chance of damage than conventional methods.

  • Polymethylpentene box and polypropylene copolymer cover
  • Useful over a –70 to +70 °C (–94 to +158 °F) temperature range
  • Good chemical compatibility with acids, bases and select organic solvents for a versatile range of protocols
  • LDPE plug in bottom for easy drainage of liquid with minimal handling of gel and provides a leakproof seal
  • Plug won't interfere with cover or contents of boxes on a benchtop or shaker
  • Stackable, with a handle on each end for safe, easy carrying
  • Microwavable and easy to clean

Thermo Scientific™ Nalgene™ staining box is equipped with a bottom drain allowing you to change solution without disturbing the box's other fragile contents. Box holds 189×189 mm (4,8×4,8") gel along with 500 ml of liquid.

 
  • Capacity:
    500 ml
  • Description:
    Staining boxes
  • Material:
    PMP
  • Seq:
    01
  • W×D×H:
    127×127×508 mm
  • Cat. No.:
    216-8271
  • Environmental certification:
    IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
  • Environmentally Preferable:
    Low Manufacturing Impact