Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Volumetric flasks, class B, Nalgene®

Volumetric flasks, class B, Nalgene®

1000 ml, 0,60 ± ml
Catalog # 612-3016
   Low Manufacturing Impact
Volumetric flasks, class B, Nalgene®
Catalog # 612-3016
   Low Manufacturing Impact
Volumetric flasks, class B, Nalgene®
Volumetric flasks, class B, Nalgene®

1000 ml, 0,60 ± ml

Price
SFr. 114.00
Log in for availability
1 * 1 ST
Product Details & Documents

PPCO, translucent, with PP screw cap.

  • Very robust and allowing precise measurement
  • Calibrated individually with permanent colour graduation line
  • Autoclavable when the stopper has been removed from the threaded neck and a small quantity of water has been added to the flask. Cleaning with mild alkaline detergents recommended up to +60 °C (Accuracy may be affected over +60 °C)

ASTM E288 and ISO Standard 384 Class B

Certifications: ASTM E288 and ISO Standard 384 Class B

Specifications
  • Capacity:
    1000 ml
  • Seq:
    07
  • Tolerance:
    0,60 ± ml
  • Cat. No.:
    612-3016
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.