Volumetric flasks, class B, Nalgene®
50 ml, 0,10 ± ml
612-3011
PPCO, translucent, with PP screw cap.
- Very robust and allowing precise measurement
- Calibrated individually with permanent colour graduation line
- Autoclavable when the stopper has been removed from the threaded neck and a small quantity of water has been added to the flask. Cleaning with mild alkaline detergents recommended up to +60 °C (Accuracy may be affected over +60 °C)
ASTM E288 and ISO Standard 384 Class B
: ASTM E288 and ISO Standard 384 Class B
- Capacity:50 ml
- Seq:01
- Tolerance:0,10 ± ml
- Cat. No.:612-3011
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



