Mallets
Mallet, acc. to Collin, 220 g, 30 mm, 200 mm
Catalog # MART23-208-20
Supplier: KLS Martin Group
Jump to:
Product Details & Documents
Mallet made of stainless steel used for bone surgery.
Specifications
- Description:Mallet, acc. to Collin
- Length:200 mm
- Seq:02
- Head Ø:30 mm
- Head weight:220 g



