Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Spherical Dewar flasks, type AL

Spherical Dewar flask, 21 AL
Catalog # 478-4411
Supplier:   KGW
Spherical Dewar flasks, type AL
Catalog # 478-4411
Supplier:  KGW
Spherical Dewar flasks, type AL
Spherical Dewar flasks, type AL

Spherical Dewar flask, 21 AL

Price
SFr. 489.00
Log in for availability
1 * 1 ST
Product Details & Documents

Dewar flasks made from silvered borosilicate glass, brushed aluminium protective covering.

  • With lid and handle
Specifications
  • Description:
    Spherical Dewar flask, 21 AL
  • Seq:
    01
  • Cat. No.:
    478-4411
  • Capacity:
    1 L
  • Int. height:
    235 mm
  • Model:
    21 AL
  • Ø neck:
    30 mm
  • Daily evaporation:
    0,2 L
  • Ext.Ø:
    175 mm
  • Overall height:
    300 mm