Buckets
White, 9 L, 280 mm, 250 mm
Catalog # 216-1610
Supplier: KARTELL
Jump to:
Product Details & Documents
LDPE, white.
- Good chemical and temperature resistance
- Graduated with litre scale
- With spout
For industrial and laboratory applications. With steel bracket and plastic grip.
Specifications
- Capacity:9 L
- Colour:White
- Height:250 mm
- Ø ext.:280 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



