Mechanical timers
One hand model, White/black, 3 %, 72 mm
KART901
: KARTELL
Two different manual timers made of ABS.
- Mechanical movement (accuracy 3%)
- Timing up to 60 minutes
- Portable and pocket size
- Round one hand model can be rewound using one hand only
- An alarm sounds at the end of the set time
- Ø:72 mm
- Colour:White/black
- Description:One hand model
- Accuracy:3 %
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



