Slide trays
Slide tray, White, PVC, 340×190 mm, 20
Katalognr. 631-9004
Anbieter: KARTELL
Direkt zu
Product Details & Documents
Identification of different dyes on the slides.
- Easy removal of slides
- Slide trays for 76×26 mm slides
Colour: White
Technische Daten
- No. of slides:20
- W×D:340×190 mm
- Colour:White
- Description:Slide tray
- Material:PVC



