Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Desiccators

Desiccators

Desiccator, 250 DN, 225 mm, 285×300 mm
Catalog # 467-2125
Supplier:   KARTELL
Desiccators
Catalog # 467-2125
Supplier:  KARTELL
Desiccators
Desiccators

Desiccator, 250 DN, 225 mm, 285×300 mm

Price
SFr. 243.00
Log in for availability
1 * 1 ST
Product Details & Documents

Transparent polycarbonate cover with polypropylene base. The specially grooved stopper ensures air is readmitted very slowly to avoid disturbing the contents.

  • Implosion proof
  • Will withstand vacuum of 740 mm Hg with loss no greater than 20 mm in 24 hours
  • Includes removable pan for holding drying agent

Delivery information: Supplied with vacuum release tap and O-ring.

Specifications
  • Nominal size:
    250 DN
  • Type:
    Desiccator
  • Usable height:
    225 mm
  • Ø ext.×H:
    285×300 mm
Accessories

Product Information

  • Catalog #
    Type
    Availability
    Price
  • 467-2290
    Spare vacuum valve for desiccators
    Log in for availability
    1 * 1 ST - SFr. 27.20

Product Information

  • Catalog #
    Type
    Availability
    Price
  • 467-2215
    Rubber O-ring
    Log in for availability
    1 * 1 pezzi - SFr. 6.40

Product Information

  • Catalog #
    Type
    Availability
    Price
  • 467-2220
    Rubber O-ring
    Log in for availability
    1 * 1 ST - SFr. 8.70

Product Information

  • Catalog #
    Type
    Availability
    Price
  • 467-2225
    Rubber O-ring
    Log in for availability
    1 * 1 ST - SFr. 12.30

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.