Desiccators
Desiccator, 150 DN, 135 mm, 170×190 mm
Catalog # 467-2115
Supplier: KARTELL
Jump to:
Product Details & Documents
Transparent polycarbonate cover with polypropylene base. The specially grooved stopper ensures air is readmitted very slowly to avoid disturbing the contents.
- Implosion proof
- Will withstand vacuum of 740 mm Hg with loss no greater than 20 mm in 24 hours
- Includes removable pan for holding drying agent
Delivery information: Supplied with vacuum release tap and O-ring.
Specifications
- Nominal size:150 DN
- Type:Desiccator
- Usable height:135 mm
- Ø ext.×H:170×190 mm
Accessories
Product Information
- Catalog #TypeAvailabilityPrice
Product Information
- Catalog #TypeAvailabilityPrice
Product Information
- Catalog #TypeAvailabilityPrice
Product Information
- Catalog #TypeAvailabilityPrice
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



