Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Laboratory stands

Laboratory stands

Model A, 300×150 mm
Catalog # 241-3215
Supplier:   KARTELL
Laboratory stands
Catalog # 241-3215
Supplier:  KARTELL
Laboratory stands
Laboratory stands

Model A, 300×150 mm

Price
SFr. 148.00
Log in for availability
1 * 1 ST
Product Details & Documents

PP stand bases with rods made from chrome plated steel. Ideal for use as stands for burettes, funnels or separating funnels. Not recommended for heavier weights.

  • Rods are 250 mm long, 12 mm diameter and can be screwed together to reach the desired height
  • Model A: Stand base 300×150×15 mm with centre hole
  • Model B: Stand base 300×150×15 mm with off-centre hole

Ordering information: Each pack includes two rods measuring 250×12 mm. Extra rods can be ordered separately.

Specifications
  • Description:
    Model A
  • L×W:
    300×150 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Spare rod, chromium-plated steel, 12×250 mm
    Spare rod, chromium-plated steel, 12×250 mm
    241-3217
    Log in for availability
    1 * 1 ST - SFr. 61.90

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.