Funnels, analytical
112 mm, 63 mm, 9 mm, 66 mm
Catalog # 221-1814
Supplier: KARTELL
Jump to:
Product Details & Documents
PP, translucent.
- Inner ribs at an angle of 58° to accelerate the filtering process
- Outer ribs prevent air from being trapped under the filter paper
- Autoclavable
With inner and outer ribs. Cone angle 60°.
Documents
KART155_TDS_EN
Datasheet
Specifications
- Funnel O-Ø:66 mm
- Length:112 mm
- Stem O-Ø:9 mm
- Stem length:63 mm



