Erlenmeyer flasks, narrow neck, with standard socket
1000 ml, 50 ml, 29/32 NS
Catalog # 214-0136
Supplier: KARTELL
Jump to:
Product Details & Documents
PP, transparent.
- Very good chemical resistance
- Resistant to heat up to 121 °C (for 20 minutes), prolonged use 100 °C
- Smooth surfaces for easy, fast cleaning
With moulded graduations. Autoclavable. Supplied without stoppers.
Specifications
- Graduation Interval:50 ml
- Socket size:29/32 NS
- Capacity:1000 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



