Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Erlenmeyer flasks, narrow neck, with standard socket

Erlenmeyer flasks, narrow neck, with standard socket

50 ml, 10 ml, 14/23 NS
Catalog # 214-0132
Supplier:   KARTELL
Erlenmeyer flasks, narrow neck, with standard socket
Catalog # 214-0132
Supplier:  KARTELL
Erlenmeyer flasks, narrow neck, with standard socket
Erlenmeyer flasks, narrow neck, with standard socket

50 ml, 10 ml, 14/23 NS

Price
5.30 SFr.
Log in for availability
1 * 1 ST
Product Details & Documents

PP, transparent.

  • Very good chemical resistance
  • Resistant to heat up to 121 °C (for 20 minutes), prolonged use 100 °C
  • Smooth surfaces for easy, fast cleaning

With moulded graduations. Autoclavable. Supplied without stoppers.

Specifications
  • Graduation Interval:
    10 ml
  • Socket size:
    14/23 NS
  • Capacity:
    50 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.