Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Storage pots

Storage pots

1100 ml, 199,7 mm, 190 mm, 147 mm, 89 mm
Catalog # 216-1481
Supplier:   KARTELL
Storage pots
Catalog # 216-1481
Supplier:  KARTELL
Storage pots
Storage pots

1100 ml, 199,7 mm, 190 mm, 147 mm, 89 mm

Price
SFr. 26.50
Log in for availability
1 * 1 ST
Product Details & Documents

PP, white.

  • Very good chemical and temperature resistance
  • Robust
  • Impermeable to liquids

Ideal for keeping instruments, pipettes, thermometers and many other laboratory tools tidy and close to hand. With extra wide base for stability.

Specifications
  • Ext.Ø:
    147 mm
  • Ø int.:
    89 mm
  • Capacity:
    1100 ml
  • I-height:
    190 mm
  • Outer height:
    199,7 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.