Laboratory jacks
300×300 mm, 60 kg, 12 kg, 90 - 470 mm, Grey, Adjusting wheel for ratchet
Catalog # 245-1193
Supplier: BOCHEM
Jump to:
Product Details & Documents
These lab jacks feature an improved scissor technology with reduced tolerances. The scissor construction is made of ¹⁸/₁₀ stainless steel.
- Ergonomic round knob (either made of plastic or metal)
- Smaller models up to 240×240 mm have a simple adjusting wheel which can be operated by hand
- Larger models from 300×300 mm on should be used with a ratchet, which connects with the special adjusting wheel (ratchet is included)
- Models with metal knob are autoclavable
DIN 12897
Certifications: DIN 12897
Specifications
- Max. static load capacity:60 kg
- Plate size:300×300 mm
- With:Adjusting wheel for ratchet
- Working height:90 - 470 mm
- Colour:Grey
- Max. dynamic load capacity:12 kg
Accessories
Product Information
- Catalog #AvailabilityPrice
- Ratchet for laboratory jacks, length 190 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



