Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Laboratory jacks

100×100 mm, 10 kg, 5 kg, 55 - 120 mm, Grey, Adjusting wheel
Catalog # 245-1190
Supplier:   BOCHEM
Laboratory jacks
Catalog # 245-1190
Supplier:  BOCHEM
Laboratory jacks
Laboratory jacks

100×100 mm, 10 kg, 5 kg, 55 - 120 mm, Grey, Adjusting wheel

Price
SFr. 255.00
Log in for availability
1 * 1 ST
Product Details & Documents

These lab jacks feature an improved scissor technology with reduced tolerances. The scissor construction is made of ¹⁸/₁₀ stainless steel.

  • Ergonomic round knob (either made of plastic or metal)
  • Smaller models up to 240×240 mm have a simple adjusting wheel which can be operated by hand
  • Larger models from 300×300 mm on should be used with a ratchet, which connects with the special adjusting wheel (ratchet is included)
  • Models with metal knob are autoclavable

DIN 12897

Certifications: DIN 12897

Specifications
  • Max. static load capacity:
    10 kg
  • Plate size:
    100×100 mm
  • With:
    Adjusting wheel
  • Working height:
    55 - 120 mm
  • Colour:
    Grey
  • Max. dynamic load capacity:
    5 kg
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Ratchet for laboratory jacks, length 190 mm
    Ratchet for laboratory jacks, length 190 mm
    245-0026
    Log in for availability
    1 * 1 ST - SFr. 67.80

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.