Cell strainers, Falcon®
Cell strainers, 40 µm pore size, blue frame
Supplier: Corning
Jump to:
Product Details & Documents
An easy, ready-to-use way to consistently obtain a more uniform single-cell suspension. Made of a strong nylon mesh and available with 40, 70 or 100 µm pores that are evenly spaced for optimal performance in a variety of applications. A faster and easier alternative to gauze filtration in procedures involving dissociation of cells from either clumps or primary tissue.
- Moulded, colour-coded PP frame with tab enables easy handling
- Fits perfectly into a 50 ml Falcon® conical tube or other similarly sized tube
- Sterilised by gamma irradiation and conveniently available in individual, peel-open packaging
- Extended lip on strainer enables aseptic handling with forceps
Ordering information: Packaged individually in bags.
Specifications
- Description:Cell strainers, 40 µm pore size, blue frame
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



